ChuckingReamer, Straight, 3-1/4in, 0.264in

  • Mfr # 500-0002640
  • Zoro # G8366321
product price: 
$
79.49
/ea

Key Features

Size - Decimal
0.2640 in - 0.2640
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0002640
Zoro #
G8366321
UPC #
888226111430
Country of Origin
United States

Dimensions

Size - Decimal
0.2640 in - 0.2640
Flute Length
1 1/8 in
Size- Decimal
0.2640" (0.2640)
Shank Dia.
1/4 in
Large End Dia.
0.2640"
Overall Length
3 1/4 in
Reamer Size
1/4 in
Size
0.2640"
Shank Size
0.2640"
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in
Cutting Diameter Tolerance
+0.0000 in /+0.0003 in
Shank Diameter
0.26 in
Reamer Size - Decimal Equivalent
0.264 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer Angle
45 Degrees
Spiral Direction
Neutral
Material
Carbide
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Decimal Equivalent
0.2640
Chamfer
45 Degrees
Coolant Through
No
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Reamer Application
Through Hole
List Number
500
Secondary Material Application ISO Code
H, M, N, P, S

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/4 in

Ratings & reviews