ChuckingReamer, Straight, 3-1/4in, 0.267in
- Mfr # 500-0002670
- Zoro # G7912021
product price:Â
$
79.49
/ea
Key Features
Size - Decimal
0.2670 in - 0.2670
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0002670
- Zoro #
- G7912021
- UPC #
- 888226111454
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Coolant Through
- No
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Chamfer Angle
- 45 Degrees
- Primary Material Application ISO Code
- K, P
- Number of Flutes
- 6
- Decimal Equivalent
- 0.2670
- Primary Material Application
- Cast Iron, Steel
- Chamfer
- 45 Degrees
- Spiral Direction
- Neutral
- Shank Type
- Straight
- Material
- Carbide
- Coolant Fed
- Non-Coolant Through
- List Number
- 500
- Reamer Application
- Through Hole
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Secondary Material Application ISO Code
- H, M, N, P, S
Dimensions
- Size - Decimal
- 0.2670 in - 0.2670
- Flute Length
- 1 1/8 in
- Size
- 0.2670"
- Large End Dia.
- 0.2670"
- Shank Size
- 0.2670"
- Overall Length
- 3 1/4 in
- Shank Dia.
- 17/64 in
- Dimension Type
- Decimal inch
- Reamer Size
- 17/64 in
- Size- Decimal
- 0.2670" (0.2670)
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Shank Diameter
- 0.27 in
- Reamer Size - Decimal Equivalent
- 0.267 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 17/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.