ChuckingReamer, Straight, 3-1/4in, 0.273in
- Mfr # 500-0002730
- Zoro # G7965167
product price:Â
$
79.49
/ea
Key Features
Size - Decimal
0.2730 in - 0.2730
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0002730
- Zoro #
- G7965167
- UPC #
- 888226111492
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Spiral Direction
- Neutral
- Material
- Carbide
- Cutting Direction
- Right Hand
- Chamfer
- 45 Degrees
- Decimal Equivalent
- 0.2730
- Shank Type
- Straight
- Number of Flutes
- 6
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Primary Material Application ISO Code
- K, P
- Coolant Through
- No
- Chamfer Angle
- 45 Degrees
- Primary Material Application
- Cast Iron, Steel
- Coolant Fed
- Non-Coolant Through
- Reamer Application
- Through Hole
- List Number
- 500
- Secondary Material Application ISO Code
- H, M, N, P, S
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Dimensions
- Size - Decimal
- 0.2730 in - 0.2730
- Flute Length
- 1 1/8 in
- Dimension Type
- Decimal inch
- Large End Dia.
- 0.2730"
- Size
- 0.2730"
- Size- Decimal
- 0.2730" (0.2730)
- Shank Size
- 0.2730"
- Shank Dia.
- 17/64 in
- Overall Length
- 3 1/4 in
- Reamer Size
- 17/64 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Reamer Size - Decimal Equivalent
- 0.273 in
- Shank Diameter
- 0.27 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 17/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.