Shop ZORO SELECT

ChuckingReamer, Straight, 3-1/4in, 0.284in

  • Mfr # 500-0002840
  • Zoro # G8021745

product price: 
$
81.99
/ea

Key Features

Size - Decimal
0.2840 in - 0.2840
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0002840
Zoro #
G8021745
UPC #
888226111577
Country of Origin
United States

Dimensions

Size - Decimal
0.2840 in - 0.2840
Flute Length
1 1/8 in
Large End Dia.
0.2840"
Reamer Size
9/32 in
Size
0.2840"
Overall Length
3 1/4 in
Shank Dia.
9/32 in
Shank Size
0.2840"
Size- Decimal
0.2840" (0.2840)
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in
Shank Diameter
0.28 in
Reamer Size - Decimal Equivalent
0.284 in
Cutting Diameter Tolerance
+0.0000 in /+0.0003 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Spiral Direction
Neutral
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Coolant Through
No
Primary Material Application
Cast Iron, Steel
Number of Flutes
6
Shank Type
Straight
Primary Material Application ISO Code
K, P
Decimal Equivalent
0.2840
Material
Carbide
Coolant Fed
Non-Coolant Through
List Number
500
Reamer Application
Through Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 9/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.