Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3-1/4in, 0.285in
- Mfr # 500-0002850
- Zoro # G8436705
product price:Â
$
81.99
/ea
Key Features
Size - Decimal
0.2850 in - 0.2850
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0002850
- Zoro #
- G8436705
- UPC #
- 888226111584
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Spiral Direction
- Neutral
- Shank Type
- Straight
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Chamfer
- 45 Degrees
- Decimal Equivalent
- 0.2850
- Cutting Direction
- Right Hand
- Number of Flutes
- 6
- Chamfer Angle
- 45 Degrees
- Material
- Carbide
- Coolant Through
- No
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.2850 in - 0.2850
- Flute Length
- 1 1/8 in
- Large End Dia.
- 0.2850"
- Overall Length
- 3 1/4 in
- Shank Dia.
- 9/32 in
- Dimension Type
- Decimal inch
- Size- Decimal
- 0.2850" (0.2850)
- Shank Size
- 0.2850"
- Size
- 0.2850"
- Reamer Size
- 9/32 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Shank Diameter
- 0.29 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Reamer Size - Decimal Equivalent
- 0.285 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 9/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.