Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3-1/4in, 0.287in
- Mfr # 500-0002870
- Zoro # G7821414
product price:Â
$
81.99
/ea
Key Features
Size - Decimal
0.2870 in - 0.2870
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0002870
- Zoro #
- G7821414
- UPC #
- 888226108829
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Chamfer
- 45 Degrees
- Coolant Through
- No
- Primary Material Application ISO Code
- K, P
- Number of Flutes
- 6
- Spiral Direction
- Neutral
- Chamfer Angle
- 45 Degrees
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Primary Material Application
- Cast Iron, Steel
- Decimal Equivalent
- 0.2870
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Material
- Carbide
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
- Reamer Application
- Through Hole
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Dimensions
- Size - Decimal
- 0.2870 in - 0.2870
- Flute Length
- 1 1/8 in
- Size
- 0.2870"
- Shank Size
- 0.2870"
- Dimension Type
- Decimal inch
- Large End Dia.
- 0.2870"
- Size- Decimal
- 0.2870" (0.2870)
- Overall Length
- 3 1/4 in
- Shank Dia.
- 9/32 in
- Reamer Size
- 9/32 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Reamer Size - Decimal Equivalent
- 0.287 in
- Shank Diameter
- 0.29 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 9/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.