ChuckingReamer, Straight, 3-1/4in, 0.28in
- Mfr # 500-0002800
- Zoro # G8051224
product price:Â
$
79.49
/ea
Key Features
Size - Decimal
0.2800 in - 0.2800
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0002800
- Zoro #
- G8051224
- UPC #
- 888226111553
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Number of Flutes
- 6
- Cutting Direction
- Right Hand
- Material
- Carbide
- Chamfer
- 45 Degrees
- Shank Type
- Straight
- Decimal Equivalent
- 0.2800
- Primary Material Application ISO Code
- K, P
- Chamfer Angle
- 45 Degrees
- Coolant Through
- No
- Spiral Direction
- Neutral
- Primary Material Application
- Cast Iron, Steel
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
Dimensions
- Size - Decimal
- 0.2800 in - 0.2800
- Flute Length
- 1 1/8 in
- Overall Length
- 3 1/4 in
- Dimension Type
- Decimal inch
- Large End Dia.
- 0.2800"
- Shank Size
- 0.2800"
- Size
- 0.2800"
- Reamer Size
- 17/64 in
- Shank Dia.
- 17/64 in
- Size- Decimal
- 0.2800" (0.2800)
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Shank Diameter
- 0.28 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Reamer Size - Decimal Equivalent
- 0.28 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 17/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.