Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3-1/4in, 0.294in
- Mfr # 500-0002940
- Zoro # G8321792
product price:Â
$
81.99
/ea
Key Features
Size - Decimal
0.2940 in - 0.2940
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0002940
- Zoro #
- G8321792
- UPC #
- 888226108898
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material
- Carbide
- Primary Material Application
- Cast Iron, Steel
- Coolant Through
- No
- Number of Flutes
- 6
- Decimal Equivalent
- 0.2940
- Chamfer
- 45 Degrees
- Primary Material Application ISO Code
- K, P
- Chamfer Angle
- 45 Degrees
- Shank Type
- Straight
- Spiral Direction
- Neutral
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
Dimensions
- Size - Decimal
- 0.2940 in - 0.2940
- Flute Length
- 1 1/8 in
- Shank Dia.
- 9/32 in
- Dimension Type
- Decimal inch
- Reamer Size
- 9/32 in
- Size- Decimal
- 0.2940" (0.2940)
- Shank Size
- 0.2940"
- Overall Length
- 3 1/4 in
- Large End Dia.
- 0.2940"
- Size
- 0.2940"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Reamer Size - Decimal Equivalent
- 0.294 in
- Shank Diameter
- 0.29 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 9/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.