Shop ZORO SELECT

ChuckingReamer, Straight, 3-1/4in, 0.307in

  • Mfr # 500-0003070
  • Zoro # G7887905

product price: 
$
81.99
/ea

Key Features

Size - Decimal
0.3070 in - 0.3070
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0003070
Zoro #
G7887905
UPC #
888226111676
Country of Origin
United States

Dimensions

Size - Decimal
0.3070 in - 0.3070
Flute Length
1 1/8 in
Size
0.3070"
Reamer Size
19/64 in
Size- Decimal
0.3070" (0.3070)
Overall Length
3 1/4 in
Large End Dia.
0.3070"
Dimension Type
Decimal inch
Shank Dia.
19/64 in
Shank Size
0.3070"
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in
Cutting Diameter Tolerance
+0.0000 in /+0.0003 in
Reamer Size - Decimal Equivalent
0.307 in
Shank Diameter
0.31 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Neutral
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Through
No
Primary Material Application ISO Code
K, P
Chamfer Angle
45 Degrees
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Decimal Equivalent
0.3070
Number of Flutes
6
Material
Carbide
Coolant Fed
Non-Coolant Through
List Number
500
Secondary Material Application ISO Code
H, M, N, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Reamer Application
Through Hole

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 19/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.