Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3-1/4in, 0.313in
- Mfr # 500-0003130
- Zoro # G7834032
product price:Â
$
84.39
/ea
Key Features
Size - Decimal
0.3130 in - 0.3130
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0003130
- Zoro #
- G7834032
- UPC #
- 888226082914
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type
- Straight
- Number of Flutes
- 6
- Primary Material Application ISO Code
- K, P
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
- Coolant Through
- No
- Chamfer Angle
- 45 Degrees
- Cutting Direction
- Right Hand
- Spiral Direction
- Neutral
- Primary Material Application
- Cast Iron, Steel
- Decimal Equivalent
- 0.3130
- Chamfer
- 45 Degrees
- Material
- Carbide
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application ISO Code
- H, M, N, P, S
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Reamer Application
- Through Hole
- List Number
- 500
Dimensions
- Size - Decimal
- 0.3130 in - 0.3130
- Flute Length
- 1 1/8 in
- Dimension Type
- Decimal inch
- Size
- 0.3130"
- Shank Size
- 0.3130"
- Large End Dia.
- 0.3130"
- Size- Decimal
- 0.3130" (0.3130)
- Reamer Size
- 5/16 in
- Shank Dia.
- 5/16 in
- Overall Length
- 3 1/4 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Reamer Size - Decimal Equivalent
- 0.313 in
- Shank Diameter
- 0.31 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.