Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3in, 0.199in
- Mfr # 500-003008
- Zoro # G8119447
product price:Â
$
44.99
/ea
Key Features
Size - Decimal
#8 - 0.1990
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-003008
- Zoro #
- G8119447
- UPC #
- 888226083812
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material
- Carbide
- Shank Type
- Straight
- Spiral Direction
- Neutral
- Primary Material Application
- Cast Iron, Steel
- Number of Flutes
- 4
- Chamfer Angle
- 45 Degrees
- Primary Material Application ISO Code
- K, P
- Coolant Through
- No
- Chamfer
- 45 Degrees
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.1990
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
- Secondary Material Application ISO Code
- H, M, N, P, S
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- #8 - 0.1990
- Flute Length
- 1 in
- Reamer Size
- #8
- Large End Dia.
- 0.1990"
- Size- Decimal
- #8 (0.1990)
- Shank Dia.
- 3/16 in
- Overall Length
- 3 in
- Size
- #8
- Shank Size
- 0.1990"
- Dimension Type
- Wire
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.199 in
- Shank Diameter
- 0.2 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.