ChuckingReamer, Straight, 3in, 0.213in
- Mfr # 500-003003
- Zoro # G7979465
product price:Â
$
44.99
/ea
Key Features
Size - Decimal
#3 - 0.2130
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-003003
- Zoro #
- G7979465
- UPC #
- 888226083768
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type
- Straight
- Primary Material Application
- Cast Iron, Steel
- Material
- Carbide
- Chamfer
- 45 Degrees
- Decimal Equivalent
- 0.2130
- Number of Flutes
- 4
- Primary Material Application ISO Code
- K, P
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
- Spiral Direction
- Neutral
- Chamfer Angle
- 45 Degrees
- Coolant Through
- No
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- List Number
- 500
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
Dimensions
- Size - Decimal
- #3 - 0.2130
- Flute Length
- 1 in
- Reamer Size
- #3
- Size- Decimal
- #3 (0.2130)
- Large End Dia.
- 0.2130"
- Dimension Type
- Wire
- Shank Size
- 0.2130"
- Overall Length
- 3 in
- Size
- #3
- Shank Dia.
- 13/64 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.213 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.21 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.