Zoro Homepage

Cinch Strap, No Adhesive, 16 ft, 2 in W, Black, 10 PK

  • Mfr # 2X16KPSTRAP

  • Zoro # G4404827


product price: $165.99
/pk 10, $16.60/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X16KPSTRAP
Zoro #
G4404827
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
16 ft
Overall Width
2 in
Overall Length
16 ft

Details

Item
Cinch Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook and Loop Shape
Strap
Color
Black
Flame Retardant
No
Characteristics
Adjustable
Product Type
Pallet Strap
Closure Type
Buckle
Includes Buckle
Buckle Included
Shape
Strap
Count
10
Buckle Material
Metal
Strap Material
Nylon
For Location
Indoor/Outdoor
Resistance Properties
Tear Resistant, UV Resistant, Water Resistant

Description

Pallet Strap,Black,16 ft L,2 in W, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.