Zoro Homepage

Cinch Strap, No Adhesive, 8 in, 1 in W, Black, 10 PK

  • Mfr # G1X8KVSG

  • Zoro # G2935624


product price: $39.59
/pk 10, $3.96/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1X8KVSG
Zoro #
G2935624
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
8 in
Overall Width
1 in
Overall Length
8 in
Grommet Inside Diameter
1/4 in

Details

Item
Cinch Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook and Loop Shape
Strap
Color
Black
Includes
(10) Straps
Flame Retardant
No
Characteristics
Reusable
Shape
Strap
Includes Grommet
Grommet Included
For Location
Indoor/Outdoor
Resistance Properties
Tear Resistant, UV Resistant, Water Resistant
Includes Buckle
Buckle Included
Product Type
Cinch Strap
Strap Material
Nylon
Mounting Style
End Grommet
Count
10
Closure Type
Buckle
Buckle Material
Plastic

Description

Cinch Strap, Black, 8 in L, 1 in W, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.