Zoro Homepage

Clamp, Double Bolt

  • Mfr # 3LZ31

  • Zoro # G2447207


product price: $10.59
/ea

Key Features

Clamp Type
Double-Bolt Clamp
Hose Inside Dia. (In.)
2 in
Min. Hose Outside Dia. (In.)
2 1/2 in
Material of Construction
Carbon Steel
Max. Hose Outside Dia. (In.)
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ31
Zoro #
G2447207
UPC #
190735481110
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia. (In.)
2 in
Min. Hose Outside Dia. (In.)
2 1/2 in
Max. Hose Outside Dia. (In.)
2 3/4 in
Band Width
1 3/16 in
Clamp Minimum Inside Diameter
2 1/2 in
For Maximum Outside Diameter
2 3/4 in
Hex Size
10 mm
Band Thickness
0.331 in
Clamp Maximum Inside Diameter
2 3/4 in
For Minimum Outside Diameter
2 1/2 in

Details

Clamp Type
Double-Bolt Clamp
Material of Construction
Carbon Steel
Item
Hose Clamp
Type
Bolt-Close Clamp
For Use With
Low Pressure Couplings
Torque (Foot-Pounds)
40 ft-lb
Grade
General Purpose
For Environment
Agicultural, Drilling, Jackhammer, Mining, Washdown
Maximum Operating Temperature
150 Degrees F
Band Material Finish
Zinc-Plated
Screw Material Finish
Zinc-Plated
For Use On
Compressor Hoses, Low Pressure Couplings, Pneumatic Couplings
Band Material
Steel
Features
2 Bolt
Install Torque
40 ft-lb
Fastener Housing Material
Zinc-Plated Steel
Application
Air Pressure Applications
Reusable Clamp
Yes
Minimum Operating Temperature
-20 Degrees F
Maximum Torque
40 ft-lb
Drive Type
External Hex
Band Type
Smooth
Screw Material
Steel

Description

Hose Clamp, Band Material Steel, Band Material Finish Zinc-Plated, Band Thickness 0.331 in, Band Width 1 3/16 in, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 2 1/2 in, Install Torque 40 ft-lb, SAE Number Not Applicable, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Double-Bolt Clamp, Fastener Housing Material Zinc-Plated Steel, For Use On Compressor Hoses, Low Pressure Couplings, Pneumatic Couplings, Hex Size 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.