Zoro Homepage

Clamp, Hose, 1 In Size

  • Mfr # 3LZ10

  • Zoro # G0774191


product price: $12.85
/ea

Key Features

Hose Inside Dia. (In.)
1
Material of Construction
Carbon Steel
Min. Hose Outside Dia. (In.)
1-17/32
Type
4 Bolt
Torque (Foot-Pounds)
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ10
Zoro #
G0774191
UPC #
190735480960
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia. (In.)
1
Min. Hose Outside Dia. (In.)
1-17/32
Max. Hose Outside Dia. (In.)
1-23/32

Details

Material of Construction
Carbon Steel
Type
4 Bolt
Torque (Foot-Pounds)
21
Item
Steam Hose Clamp
Clamp Band Material
Carbon Steel
Number of Bolts
4
For Hose Minimum O.D.
1 9/16 in
For Hose Maximum O.D.
1 11/16 in
Finish/Coating
Zinc Plated

Description

Steam Hose Clamp, Number of Bolts 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.