Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Hose, 1/2 In Size

  • Mfr # 3LZ07

  • Zoro # G1095893


product price: $5.39
/ea

Key Features

Type
2 Bolt
Min. Hose Outside Dia. (In.)
15/16
Hose Inside Dia. (In.)
1/2
Material of Construction
Carbon Steel
Torque (Foot-Pounds)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LZ07
Zoro #
G1095893
UPC #
190735480939
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Outside Dia. (In.)
15/16
Hose Inside Dia. (In.)
1/2
Max. Hose Outside Dia. (In.)
1-1/16

Details

Type
2 Bolt
Item
Steam Hose Clamp
Material of Construction
Carbon Steel
Torque (Foot-Pounds)
12
For Hose Minimum O.D.
15/16 in
Clamp Band Material
Carbon Steel
For Hose Maximum O.D.
1 1/16 in
Number of Bolts
2
Finish/Coating
Zinc Plated

Description

Steam Hose Clamp, Number of Bolts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.