Clamp, Hose, 3/4 In Size
Mfr # 3LZ09
Zoro # G0282484
product price: $6.29
/eaKey Features
Type
2 Bolt
Hose Inside Dia. (In.)
3/4
Max. Hose Outside Dia. (In.)
1-1/2
Torque (Foot-Pounds)
21
Material of Construction
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LZ09
Zoro #
G0282484
UPC #
190735480953
Country of Origin
Taiwan, Province of China
Dimensions
Hose Inside Dia. (In.)
3/4
Max. Hose Outside Dia. (In.)
1-1/2
Min. Hose Outside Dia. (In.)
1-5/16
Details
Type
2 Bolt
Item
Steam Hose Clamp
Torque (Foot-Pounds)
21
Material of Construction
Carbon Steel
Clamp Band Material
Carbon Steel
Finish/Coating
Zinc Plated
For Hose Minimum O.D.
1 5/16 in
For Hose Maximum O.D.
1 1/2 in
Number of Bolts
2
Description
Steam Hose Clamp, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.