Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Hose, 3/4 In Size

  • Mfr # 3LZ11

  • Zoro # G1151421


product price: $5.99
/ea

Key Features

Max. Hose Outside Dia. (In.)
1-5/16
Min. Hose Outside Dia. (In.)
1-3/16
Torque (Foot-Pounds)
21
Material of Construction
Carbon Steel
Type
2 Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ11
Zoro #
G1151421
UPC #
190735480977
Country of Origin
Taiwan, Province of China

Dimensions

Max. Hose Outside Dia. (In.)
1-5/16
Min. Hose Outside Dia. (In.)
1-3/16
Hose Inside Dia. (In.)
3/4

Details

Torque (Foot-Pounds)
21
Material of Construction
Carbon Steel
Type
2 Bolt
Item
Steam Hose Clamp
For Hose Minimum O.D.
1 3/16 in
For Hose Maximum O.D.
1 5/16 in
Finish/Coating
Zinc Plated
Number of Bolts
2
Clamp Band Material
Carbon Steel

Description

Steam Hose Clamp, Number of Bolts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.