Zoro Homepage

Clamp, Hose Use, Steel, Zinc Plated

  • Mfr # HC-13ST G

  • Zoro # G2803963


product price: $26.69
/pk 100, $0.27/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Use With
Hose
Color
Green
Thickness
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-13ST G
Zoro #
G2803963
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.117 in
Clamping Dia.
0.812 in
Clamp Minimum Inside Diameter
51/64 in
Clamp Maximum Inside Diameter
53/64 in
Nominal Size
13/16 in
Wire Diameter
0.117 in

Details

Item
Clamp
Material
Steel
Finish
Zinc Plated
For Use With
Hose
Color
Green
Type
Single Wire
Sub-Category
Clamps
Clamp Type
Single-Wire Spring Clamp
Material Grade
SAE 1060/1075
For Environment
ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles
Additional Features
Part # HC-13ST G Carbon Steel, Zinc Green Finish Manufactured by Rotor Clip 0.812 in. Nominal Clamp Diameter 0.792 in. Free Diameter 0.832 in. Full Open Diameter in. Material Width 0.117 in. Material Thickness

Description

Hose Clamp, Clamp Maximum Inside Diameter 53/64 in, Clamp Minimum Inside Diameter 51/64 in, Color Green, Finish Zinc-Plated, Material Steel, Wire Diameter 0.117 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 13/16 in, Material Grade SAE 1060/1075, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.