Clamp-In Truck Tire Valve, 3-29/32in, PK10

  • Mfr # 40JM36

  • Zoro # G0528641


product price: $25.99
/pk 10, $2.60/ea

Key Features

Material
Brass
Color
Gold
Valve Size
Large Bore
Diameter
3/4 in
For Use With
Truck Tires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JM36
Zoro #
G0528641
UPC #
190735551424
Country of Origin
China

Dimensions

Valve Size
Large Bore
Diameter
3/4 in
Length
3 29/32 in
Rim Hole Size
0.625 in
Thread Size
100 mm
Maximum Rim Hole Size
0.625 in
Overall Diameter
3/4 in
Overall Length
3 15/16 in

Details

Item
Clamp-In Truck Tire Valve
Material
Brass
Color
Gold
For Use With
Truck Tires
Product Type
Tire Valve Stem
Valve Shape
Straight
Minimum Operating Air Pressure
0 psi
Compatible Vehicle Type
Trucks
Maximum Operating Air Pressure
203 psi
Valve Stem Angle
180 Degrees

Description

Formerly Imperial Supplies.


Clamp-In Truck Tire Valve, Product Type Tire Valve Stem, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Large Bore, Thread Size 100 mm, Compatible Vehicle Type Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 203 psi, Color Gold, Overall Length 3 15/16 in, Overall Diameter 3/4 in, Material Brass, Maximum Rim Hole Size 0.625 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.