Zoro Homepage

Clamp On Threaded Rod Hanger, Malleable Iron

  • Mfr # 22FP80

  • Zoro # G7477206


product price: $3.05
/ea

Key Features

Nominal/Conduit Pipe
4"
Mount Type
Clamp On
Material
Malleable Iron
Standards
ANSI/MSS-SP-58, Federal Specification WW-H-171
Width (In.)
1 7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FP80
Zoro #
G7477206
UPC #
190735936030
Country of Origin
China

Dimensions

Width (In.)
1 7/10 in
Rod Size
3/8"
Pipe Size (In.)
4 in
Length (In.)
2 1/2 in
For Maximum Beam Thickness
3/8 in
Throat Depth
3/8 in
Clamp Width
1.7 in
Bolt Diameter
3/8 in
For Maximum Beam Width
3/8 in
For Threaded Rod Size
3/8 in
Clamp Length
2.5 in
For Maximum Pipe Size
3/8 in
For Maximum Outside Diameter
3/8 in
Bolt Length
15 3/4 in
Clamp Height
19.29 in

Details

Item
Threaded Rod Hanger
Nominal/Conduit Pipe
4"
Mount Type
Clamp On
Material
Malleable Iron
Standards
ANSI/MSS-SP-58, Federal Specification WW-H-171
Max. Load (Lb.)
500
Metal Detectable
Yes
Type
MSS SP-58(Type 19)
Sub-Category
Clamps
Includes
Bolt with Nut
Bolt Material
Carbon steel
Includes Threaded Rod
Yes
Load Capacity
500 lb
Beam Mount Location
Top
Beam Clamp Type
C-Clamp
Pipe Orientation
Parallel to Beam
Suspension Hardware
Threaded Rod
For Suspending
Threaded Rod
Installation Torque
10 to 15 in-lb
Includes Locknut
Yes
For Beam Shape/Type
H-Beam

Description

Wide Mouth Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Top, Clamp Length 2.5 in, Clamp Material Malleable Iron, Clamp Material Finish Not Applicable, Clamp Material Grade Not Applicable, Clamp Width 1.7 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Installation Torque 10 to 15 in-lb, Load Capacity 500 lb, Throat Depth 3/8 in, For Maximum Beam Thickness 3/8 in, For Maximum Beam Width 3/8 in, Includes Threaded Rod Yes, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.