Zoro Homepage

Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 20 mm L, 50 PK

  • Mfr # M04132.100.0020

  • Zoro # G2653570


product price: $27.89
/pk 50, $0.56/ea

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Head Width
15 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04132.100.0020
Zoro #
G2653570
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-0.50
Fastener Length
20 mm
Head Width
15 mm
Min. Thread Length
20 mm
Head Height
9.2 mm
Drive Size
10 mm
Flange Diameter
22 mm
Minimum Thread Length
20 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Head Type - Bolts
Hex Flange
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 6921
Proof Load
830 N/sq mm
Screw Industry Standards
DIN 6921
Tensile Strength
145,038 psi
Flange Bolt Type
Flange Bolt
Thread Type
Coarse
Rockwell Hardness
HRC32
Type
Flange Bolt
Globally Sourced
Globally Sourced
Thread Pitch
1.5 mm
Pack Size
Small Pack
Dimensional Standards
DIN 6921
Manufacturer Location
Globally Sourced
Basic Material
Steel
Head Type
Hex
Screw Grade/Class
Class 10.9

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 10 mm, Fastener Length 20 mm, Finish Black Oxide, Flange Diameter 22 mm, Flange Type Standard, Head Height 9.2 mm, Head Width 15 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 10.9, Minimum Thread Length 20 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 145,038 psi, Thread Size M10-1.50, Thread Style Partially Threaded, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.