Class 10.9, M10-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 1000 PK
Mfr # HF10100251
Zoro # G5790145
product price:Â $267.99
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
17 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HF10100251
Zoro #
G5790145
UPC #
-
Country of Origin
Viet Nam
Dimensions
Thread Size
M10-1.25
Fastener Length
25 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
25 mm
Head and Washer Height
6.4 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Thread Type
Fine
Rockwell Hardness
HRC32
Proof Load
48,100 psi
Tensile Strength
150,800 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M10-1.25
Threadlocker Maximum Temperature
1.25 mm
Dimensional Standards
DIN 961
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M10-1.25, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 25 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.