Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK

  • Mfr # M04110.100.0020

  • Zoro # G9462634


product price: $16.85
/pk 100, $0.17/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04110.100.0020
Zoro #
G9462634
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
20 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
20 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Fastener Industry Standards
DIN 933
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M10-1.50
Threadlocker Maximum Temperature
1.5 mm
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M04110.100.0020 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and finished with black oxide, which may contribute to durability and corrosion resistance, this screw adheres to the DIN 933 dimensional standards ensuring compatibility in various industrial applications. The external hex drive requires a wrench or socket of the same shape for installation or removal.

  • Fastener Length: With a length of 20 mm, this is the maximum depth it can reach when inserted into material.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: Identified as Class 10.9 which suggests certain strength, hardness, and resistance properties that could be appropriate for various industrial applications.
  • Rockwell Hardness: Has an HRC32 rating that provides an indication of potential hardness or resistance to penetration; actual durability and performance may vary.
  • Tensile Strength: Features a tensile strength measurement of 150,800 psi; this figure represents the theoretical maximum pulling stress it can withstand before deformation or breakage might occur.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size M10-1.50 is designed to align with corresponding nuts or holes; actual fitment will depend on specific application conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.