Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK

  • Mfr # M04110.100.0030

  • Zoro # G8556536


product price: $25.19
/pk 100, $0.25/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04110.100.0030
Zoro #
G8556536
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
30 mm
Head Width
17 mm
Min. Thread Length
30 mm
Head Height
6.4 mm
Head and Washer Height
6.4 mm
Drive Size
17 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898-1
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Thread Type
Metric Coarse
Proof Load
830 N/sq mm
Fastener Industry Standards
DIN 933
Head Type
Hex
Temp. Range
-58 Degrees to 302 Degrees F
Threadlocker Minimum Temperature
M10-1.50
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Thread Pitch
1.5 mm
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1

Description

The ZORO SELECT - M04110.100.0030 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and coated with black oxide, a treatment known to improve certain properties, this screw adheres to the DIN 933 dimensional standards, ensuring compatibility in various industrial applications. An external hex drive is needed for its installation or removal.

  • Fastener Length: The screw has a length of 30mm which may determine the depth at which it can be inserted into materials.
  • Globally Sourced: This product is sourced globally from different manufacturers who offer varying qualities and prices.
  • Material Grade/Class: It's classified as Class 10.9, suggesting certain strength, hardness, and resistance characteristics that could be appropriate in industrial or commercial settings.
  • Rockwell Hardness: Its Rockwell Hardness measure is HRC32; this metric provides information about potential durability and performance across various contexts.
  • Tensile Strength: The tensile strength measures at approximately 150,800 psi; this value suggests possible resilience against pulling stresses under specific conditions but does not guarantee prevention of failure under all circumstances.
  • Thread Direction & Style: 'Right-hand' thread direction implies that tightening occurs when turned clockwise. Being 'fully-threaded' refers to threads extending along the entirety of the screw’s body – these features might enhance versatility depending on your application needs.”

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.