Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 50 PK

  • Mfr # M04114.120.0025

  • Zoro # G5344385


product price:  $12.59
/pk 50, $0.25/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04114.120.0025
Zoro #
G5344385
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
25 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
25 mm
Head and Washer Height
7.5 mm
Drive Size
19 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898-1
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 933
Rockwell Hardness
HRC32
Thread Type
Coarse
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Fastener Finish
Zinc Yellow
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M12-1.75
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.75 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1

Description

The ZORO SELECT - M04114.120.0025 is a type of Hex Head Cap Screw, a fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. Constructed of steel and coated with zinc yellow, these screws are designed to offer potential durability and corrosion resistance, adhering to the DIN 933 dimensional standards and ISO 898-1 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: Has a length of 25mm which suggests the depth into material where it might be inserted securely.
  • Globally Sourced: Procured from various international manufacturers ensuring diverse range of quality and price options.
  • Material Grade/Class: Classified as Class 10.9 suggesting certain levels of strength, hardness and resistance properties that may be appropriate for some industrial or commercial applications.
  • Rockwell Hardness: HRC32 rating indicates a level of hardness or resistance to penetration which could influence its performance in different contexts.
  • Tensile Strength: With a tensile strength rated at 150,800 psi, the screw is intended to potentially handle substantial pulling stress in various industrial applications.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size M12-1.75 ensures fit with corresponding nuts or holes crucial for secure fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.