Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 50 PK

  • Mfr # M04114.120.0035

  • Zoro # G5344421


product price:  $14.59
/pk 50, $0.29/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04114.120.0035
Zoro #
G5344421
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
35 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
35 mm
Head and Washer Height
7.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Thread Type
Coarse
Threadlocker Minimum Temperature
M12-1.75
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.75 mm
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M04114.120.0035 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. It's primarily used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. This particular model is designed to meet DIN 933 Dimensional Standards for various applications.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 35 mm, it indicates how deep into material it can be inserted for secure fastening.
  • Finish: The screw features a Zinc Yellow finish for potential increased durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material: The screw is constructed from Steel which may contribute to its strength, durability and application versatility.
  • Material Grade/Class: Class 10.9 denotes certain strength properties that could be considered when choosing the appropriate fastener.
  • Tensile Strength: The screw features a tensile strength of 150,800 psi which might suggest its performance under stress conditions
  • Thread Direction & Size : It has a Right Hand thread direction meaning it tightens clockwise with thread size M12-1.75 important in considering secure fastening options."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products