Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK

  • Mfr # M04114.120.0040

  • Zoro # G5345496

CAD Available

product price:  $14.89
/pk 50, $0.30/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04114.120.0040
Zoro #
G5345496
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
40 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
40 mm
Head and Washer Height
7.5 mm

Details

CAD Available
Yes
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Thread Type
Coarse
Proof Load
940 N/sq mm
Fastener Industry Standards
DIN 933
Screw Industry Standards
DIN 933
Fastener Finish
Zinc Yellow
Threadlocker Maximum Temperature
1.75 mm
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M12-1.75
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M04114.120.0040 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining materials together in various industrial applications. It is commonly used in construction, manufacturing, and engineering projects. Constructed of steel with a zinc yellow finish, this composition may offer some degree of durability and corrosion resistance. This globally sourced product adheres to the DIN 933 dimensional standards.

  • CAD Available: Yes – this feature allows for digital visualization and integration into design plans.
  • Drive: External Hex – requires a wrench or socket of the same shape for application.
  • Fastener Length: 40 mm – indicates how deep into a material it can be inserted for secure fastening.
  • Material Grade/Class: Class 10.9 – indicates strength, hardness, and resistance properties suitable for various industrial applications.
  • Rockwell Hardness: HRC32 – measures hardness or resistance to penetration affecting durability and performance.
  • Tensile Strength: 150,800 psi - this value represents the product's rated tensile strength under ideal conditions. Actual performance may vary depending on usage conditions.
  • Thread Direction: Right Hand - designed to tighten when turned clockwise. Its effectiveness may depend on the specific application.
  • Thread Size: M12-1.75 - diameter and pitch of thread indicating fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products