Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 50 PK

  • Mfr # M04104.120.0060

  • Zoro # G5342425


product price:  $22.25
/pk 50, $0.45/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04104.120.0060
Zoro #
G5342425
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
60 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
30 mm
Head and Washer Height
7.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Thread Type
Coarse
Fastener Finish
Zinc Yellow
Screw Industry Standards
DIN 931
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M12-1.75
Threadlocker Maximum Temperature
1.75 mm
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M04104.120.0060 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. Constructed of steel and finished with Zinc Yellow, it's intended to improve durability and corrosion resistance; this globally sourced product adheres to the DIN 931 dimensional standards.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The screw has a length of 60mm which may vary in its effectiveness depending on the depth of insertion required by different industrial applications.
  • Material Grade/Class: Class 10.9 grade is indicative of certain strength, hardness, and resistance properties that may be applicable in various industrial or commercial settings.
  • Rockwell Hardness: A Rockwell Hardness measurement of HRC32 is an indication but not a guarantee of potential durability and performance across varied industrial uses.
  • Tensile Strength: Tensile strength measured at approximately 150,800 psi under laboratory conditions; actual performance may vary based on use conditions.
  • Thread Direction & Size: Right Hand thread direction means it tightens clockwise; Thread size M12-1.75 ensures fit with corresponding nuts or holes
  • Thread Style & Type: Partial threading could be compatible with some types of industry needs; Metric Coarse thread type designed to fit into pre-drilled holes but does not ensure secure fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.