Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK

  • Mfr # M04100.140.0150

  • Zoro # G5483222


product price:  $28.85
/pk 10, $2.89/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.00
Head Width
21 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04100.140.0150
Zoro #
G5483222
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Fastener Length
150 mm
Head Width
21 mm
Min. Thread Length
40 mm
Head Height
8.8 mm
Head and Washer Height
8.8 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Screw Industry Standards
DIN 931
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Thread Type
Metric Coarse
Head Type
Hex
Fastener Industry Standards
DIN 931
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Thread Pitch
2 mm
Threadlocker Minimum Temperature
M14-2.00
Threadlocker Maximum Temperature
2 mm
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 40 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.