Zoro Homepage

Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 80 mm L, 10 PK

  • Mfr # M04132.160.0080

  • Zoro # G2653327


product price: $34.49
/pk 10, $3.45/ea

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Thread Size
M16-2.00
Head Width
21 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04132.160.0080
Zoro #
G2653327
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
80 mm
Head Width
21 mm
Head Height
14.4 mm
Min. Thread Length
38 mm
Drive Size
16 mm
Flange Diameter
35 mm
Minimum Thread Length
38 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Proof Load
830 N/sq mm
Tensile Strength
145,038 psi
Screw Industry Standards
DIN 6921
Head Type - Bolts
Hex Flange
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Flange Bolt Type
Flange Bolt
Fastener Industry Standards
DIN 6921
Screw Grade/Class
Class 10.9
Rockwell Hardness
HRC32
Type
Flange Bolt
Thread Pitch
2 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 6921
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Basic Material
Steel
Head Type
Hex

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 16 mm, Fastener Length 80 mm, Finish Black Oxide, Flange Diameter 35 mm, Flange Type Standard, Head Height 14.4 mm, Head Width 21 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 10.9, Minimum Thread Length 38 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 145,038 psi, Thread Size M16-2.00, Thread Style Partially Threaded, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products