Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 10 PK

  • Mfr # M04104.160.0080

  • Zoro # G5342461


product price:  $13.39
/pk 10, $1.34/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Head Width
24 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04104.160.0080
Zoro #
G5342461
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
80 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
38 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Coarse
Screw Industry Standards
DIN 931
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Fastener Finish
Zinc Yellow
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M16-2.00
Threadlocker Maximum Temperature
2 mm
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M04104.160.0080 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used to securely join materials in various industrial applications. This particular screw complies with the DIN 931 Dimensional Standards and requires an external hex drive for installation or removal. It's made from steel and has been coated with a Zinc Yellow finish which may enhance durability, corrosion resistance and is intended to be compatible with certain environments or materials.

  • Dimensional Standards: Complies with DIN 931 standards for potential compatibility, quality, and safety in various industrial applications.
  • Drive Type: Requires an External Hex drive tool for application.
  • Fastener Length: Measures 80 mm from under the head to the end of the screw indicating how deep it can be inserted into material.
  • Finish: Coated with a Zinc Yellow finish which may enhance durability, corrosion resistance and is intended to be compatible with certain environments or materials.
  • Globally Sourced Material: Procured from international manufacturers offering diverse range of quality options
  • Material Grade/Class: Classified as Class 10.9 suggesting possible strength, hardness and resistance properties that could be suitable for various industrial applications
  • Tensile Strength: Tested for a maximum of 150,800 psi tensile stress as an indication of potential durability
  • Thread Direction & Size: Right Hand thread direction tightens clockwise; Thread size M16-2.00 ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.