Class 10.9, M16-2.00 Structural Bolt, Plain Steel, 60 mm L, 50 PK
- Mfr # M04005.160.0060
- Zoro # G0207728
product price:Â
$
188.99
/pk of 50, $3.78/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
27 mm
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M04005.160.0060
- Zoro #
- G0207728
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 6914, ISO 7412
- Item
- Structural Bolt
- Structural Bolt Type
- Structural Bolt
- Thread Type
- Coarse
- Rockwell Hardness
- C32 to C39
- Tensile Strength
- 145,038 psi
- Includes Nut
- No
- Pack Size
- Small Pack
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- DIN 6914, ISO 7412
- Thread Pitch
- 2 mm
- Manufacturer Location
- Globally Sourced
- Type
- Structural Bolt
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M16-2.00
- Fastener Length
- 60 mm
- Head Width
- 27 mm
- Head Height
- 10 mm
- Thread Length
- 28 mm
- Head Diameter
- 27 mm
- Grip Size
- 32 mm
- Minimum Thread Length
- 28 mm
- Overall Length
- 60 mm
- Screw Size
- M16
- Wire Rope Length
- 60 mm
- Length
- 60 mm
Description
Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 60 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28 mm, Fastener Thread Direction Right Hand, Head Dia. 27 mm, Head Height 10 mm, Tensile Strength (PSI) 1,000 N/sq mm, Rockwell Hardness C32 to C39, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.