Zoro Homepage

Class 10.9, M20-0.45 Hex Head Cap Screw, Plain Steel, 45 mm L, 50 PK

  • Mfr # M2045D93310

  • Zoro # G9085117


product price: $133.99
/pk 50, $2.68/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Fastener Length
45 mm
Material
Steel
Finish
Plain
Standards
DIN 933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2045D93310
Zoro #
G9085117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M20-0.45
Fastener Length
45 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw

Description

Cap Screws And Hex Bolts,M20X45 D,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.