Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 10 PK
- Mfr # M04104.200.0090
- Zoro # G5329317
product price:Â
$
26.29
/pk of 10, $2.63/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Head Width
30 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M04104.200.0090
- Zoro #
- G5329317
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,800 psi
- Rockwell Hardness
- HRC32
- Proof Load
- 940 N/sq mm
- Fastener Finish
- Zinc Yellow
- Screw Industry Standards
- DIN 931
- Thread Type
- Coarse
- Dimensional Standards
- DIN 931
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M20-2.50
- Threadlocker Maximum Temperature
- 2.5 mm
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Dimensions
- Thread Size
- M20-2.50
- Fastener Length
- 90 mm
- Head Width
- 30 mm
- Head Height
- 12.5 mm
- Min. Thread Length
- 46 mm
- Head and Washer Height
- 12.5 mm
- Overall Length
- 90 mm
- Screw Size
- M20
- Minimum Thread Length
- 46 mm
- Wire Rope Length
- 90 mm
- Length
- 90 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M20-2.50, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.