Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK

  • Mfr # M04100.220.0090

  • Zoro # G5483283


product price:  $42.19
/pk 10, $4.22/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M22-2.50
Head Width
32 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04100.220.0090
Zoro #
G5483283
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Fastener Length
90 mm
Head Width
32 mm
Min. Thread Length
50 mm
Head Height
14 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Screw Industry Standards
DIN 931
Thread Type
Metric Coarse
Proof Load
830 N/sq mm
Head Type
Hex
Fastener Industry Standards
DIN 931
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M22-2.50
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
2.5 mm
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M22-2.50, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 50 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.