Shop ZORO SELECT

Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 5 PK

  • Mfr # M04110.300.0070
  • Zoro # G9704466

product price: 
$
101.99
/pk of 5, $20.40/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M30-3.50
Head Width
46 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M04110.300.0070
Zoro #
G9704466
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Globally Sourced
Globally Sourced
Thread Pitch
3.5 mm
Dimensional Standards
DIN 933
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
3.5 mm
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M30-3.50
Manufacturer Location
Globally Sourced
Head Type
Hex
Fastener Industry Standards
DIN 933
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
M30-3.50
Fastener Length
70 mm
Head Width
46 mm
Head Height
18.7 mm
Min. Thread Length
70 mm
Head and Washer Height
18.7 mm
Screw Size
M30
Minimum Thread Length
70 mm
Overall Length
70 mm
Wire Rope Length
70 mm
Length
70 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 70 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products