Shop ZORO SELECT

Class 10.9, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK

  • Mfr # M04100.330.0120
  • Zoro # G5688584

product price: 
$
95.79
/pk of 5, $19.16/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M33-3.50
Head Width
50 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M04100.330.0120
Zoro #
G5688584
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Thread Type
Coarse
Rockwell Hardness
HRC32
Threadlocker Maximum Temperature
3.5 mm
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M33-3.50
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
M33-3.50
Fastener Length
120 mm
Head Width
50 mm
Min. Thread Length
72 mm
Head Height
21 mm
Overall Length
120 mm
Screw Size
M33
Minimum Thread Length
72 mm
Wire Rope Length
120 mm
Length
120 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M33-3.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 72 mm, Head Height 21 mm, Head Width 50 mm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products