Zoro Homepage

Class 10.9, M6-0.40 Hex Head Cap Screw, Plain Steel, 40 mm L, 700 PK

  • Mfr # M640D93110

  • Zoro # G9084557


product price: $60.89
/pk 700, $0.09/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Fastener Length
40 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M640D93110
Zoro #
G9084557
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-0.40
Fastener Length
40 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

M6X40 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.