Zoro Homepage

Class 10.9, M8-0.20 Hex Head Cap Screw, Plain Steel, 20 mm L, 700 PK

  • Mfr # M820D93310

  • Zoro # G9085153


product price: $104.99
/pk 700, $0.15/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Fastener Length
20 mm
Material
Steel
Finish
Plain
Standards
DIN 933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M820D93310
Zoro #
G9085153
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-0.20
Fastener Length
20 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw

Description

M8X20 Din 933 10.9 Metric Fully Threaded Cap Screw Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.