Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 30 mm L, 100 PK

  • Mfr # M04132.080.0030

  • Zoro # G2653607


product price: $73.69
/pk 100, $0.74/ea

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04132.080.0030
Zoro #
G2653607
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
30 mm
Head Width
13 mm
Head Height
8.1 mm
Min. Thread Length
22 mm
Drive Size
8 mm
Flange Diameter
18 mm
Minimum Thread Length
22 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Head Type - Bolts
Hex Flange
Thread Type
Coarse
Screw Industry Standards
DIN 6921
Fastener Industry Standards
DIN 6921
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Flange Bolt Type
Flange Bolt
Tensile Strength
145,038 psi
Rockwell Hardness
HRC32
Type
Flange Bolt
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 6921
Thread Pitch
1.25 mm
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Basic Material
Steel
Head Type
Hex

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 30 mm, Finish Black Oxide, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 10.9, Minimum Thread Length 22 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 145,038 psi, Thread Size M8-1.25, Thread Style Partially Threaded, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.