This item is Discontinued.

Zoro Select Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 300 PK L04100.080.0070

Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 300 PK (Discontinued)

  • Mfr # L04100.080.0070
  • Zoro # G5664657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04100.080.0070
Zoro #
G5664657
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
70 mm
Head Width
13 mm
Min. Thread Length
22 mm
Head Height
5.3 mm
Minimum Thread Length
22 mm
Dia./Thread Size
M8-1.25

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Thread Type
Metric Coarse
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.25 mm
Thread Pitch
1.25 mm
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M8-1.25
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Material Type
Steel
Basic Material
Steel
Head Type
Hex
Bolt Material
Steel
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.