Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Surveyor, Orange, Non-Contrastin

  • Mfr # 786F94

  • Zoro # G905976926


product price: $8.45
/ea

Key Features

Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786F94
Zoro #
G905976926
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Length
29 in
Vest Size
2XL
Minimum Chest Size
28 1/2 in
Maximum Chest Size
29 in

Details

Item
High-Visibility Vest
Color
Orange/Red
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
ANSI Class
2
Back Stripe Pattern
U
Number of Inside Pockets
1
ANSI Type
Type R, Class 2
Vest Features
Mic Tab
Features
360 Degrees Visibility
Number of Pockets with Closure
4
Breakaway
No
Reflective Tape Attachment Type
Stitched
Includes Tablet Pocket
No
Total Number of Pockets
5
Vest Back Style
Mesh
Flame-Resistant Properties
Not Flame-Resistant
Vest Front Style
Solid
Includes LED Lights
No
Expandable
No
Reflective Stripe Border Type
None
Pocket Location
Left Chest, Left Waist, Lower Right Interior, Right Chest, Right Waist
Cooling
No
Horizontal Stripe Type
Single
Anti-Static
No
Includes ID Window
Yes
Fall Protection Compatible
No
Fabric Construction
Solid Front/Mesh Back
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver
Gender
Unisex
Safety Vest Style
Surveyor's
Reflective Stripe Color
Silver
Reflective Tape Type
Glass Bead
UV-Resistant Material
No
Includes Microphone Tab
Yes
Covered Pocket Locations
Right Chest Radio Pocket, Waist Pocket
Reflective Stripe Location
Back, Chest, Shoulder, Waist

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.