Shop ZORO SELECT

Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 25 mm L, 50 PK

  • Mfr # M01258.100.0025
  • Zoro # G2655320

product price: 
$
37.55
/pk of 50, $0.75/ea

Key Features

Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Head Width
15 mm
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01258.100.0025
Zoro #
G2655320
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Hex Flange
Flange Bolt Type
Flange Bolt
Tensile Strength
116,030 psi
Head Type - Bolts
Hex Flange
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Fastener Industry Standards
DIN 6921
Screw Industry Standards
DIN 6921
Thread Type
Coarse
Rockwell Hardness
HRC22
Type
Flange Bolt
Thread Pitch
1.5 mm
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 6921
Manufacturer Location
Globally Sourced
Basic Material
Steel
Head Type
Hex Flange
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
M10-0.50
Fastener Length
25 mm
Head Width
15 mm
Head Height
9.2 mm
Min. Thread Length
25 mm
Drive Size
10 mm
Minimum Thread Length
25 mm
Flange Diameter
22 mm
Screw Size
M10

Description

Flange Bolt, Dimensional Standards DIN 6921, Drive Hex, Drive Size 10 mm, Fastener Length 25 mm, Finish Zinc-Plated, Flange Diameter 22 mm, Flange Type Standard, Head Height 9.2 mm, Head Width 15 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 25 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M10x1.50, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.