Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 40 mm L, 50 PK
- Mfr # M01256.100.0040
- Zoro # G2655810
product price:Â
$
58.69
/pk of 50, $1.17/ea
Key Features
Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Thread Size
M10-0.50
Fastener Length
40 mm
Head Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M01256.100.0040
- Zoro #
- G2655810
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M10-0.50
- Fastener Length
- 40 mm
- Head Width
- 15 mm
- Min. Thread Length
- 26 mm
- Head Height
- 9.2 mm
- Drive Size
- 10 mm
- Flange Diameter
- 22 mm
- Minimum Thread Length
- 26 mm
- Screw Size
- M10
Description
Flange Bolt, Dimensional Standards DIN 6921, Drive Hex, Drive Size 10 mm, Fastener Length 40 mm, Finish Zinc Yellow, Flange Diameter 22 mm, Flange Type Standard, Head Height 9.2 mm, Head Width 15 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 26 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M10x1.50, Thread Style Partially Threaded, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.