
Class 8.8, M10-0.90 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 100 PK
Mfr # M1090D9318
Zoro # G9084898
product price: $89.59
/pk 100, $0.90/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-0.90
Fastener Length
90 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1090D9318
Zoro #
G9084898
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10-0.90
Fastener Length
90 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
M10X90 Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.