Class 8.8, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 50 PK

  • Mfr # M01071.100.0025

  • Zoro # G2661200


product price: $34.89
/pk 50, $0.70/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.00
Head Width
17 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01071.100.0025
Zoro #
G2661200
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.00
Fastener Length
25 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
25 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Thread Type
Metric Extra Fine
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M10-1.00
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 961
Threadlocker Maximum Temperature
1 mm
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 961

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.00, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 25 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.