Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK

  • Mfr # HF18100400-025P2

  • Zoro # G3438741


product price:  $12.85
/pk 25, $0.51/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Head Width
17 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF18100400-025P2
Zoro #
G3438741
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.25
Fastener Length
40 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
40 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Thread Type
Fine
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Proof Load
85,000 psi
Threadlocker Minimum Temperature
M10-1.25
Thread Pitch
1.25 mm
Threadlocker Maximum Temperature
1.25 mm
Dimensional Standards
DIN 961
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Screw Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - HF18100400-025P2 is a Hex Head Cap Screw, an essential fastener intended for use in joining materials together in various applications such as construction, manufacturing, and engineering projects. Characterized by its hexagonal-shaped head, this screw adheres to the DIN 961 Dimensional Standards and ASME B18.2.1 Industry Standards which aim for uniformity in design, performance and safety.

  • Drive: Requires an external hex drive for installation or removal using a wrench or socket of the same shape.
  • Fastener Length: Measures 40 mm from under the head to end of screw indicating how deep it can be inserted into material for secure fastening.
  • Finish: The product features a zinc-plated finish that is intended to improve durability, corrosion resistance, and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers providing diverse range of quality options.
  • Material & Grade/Class: Made from steel with Class 8.8 grade signifying strength, hardness and resistance properties suitable for industrial use.
  • Tensile Strength & Rockwell Hardness: The product has a reported tensile strength of 116000 psi and a Rockwell hardness of HRC22; these values are indicative of its material properties but do not guarantee specific performance levels.
  • Thread Direction & Style: Right hand thread direction (tightens clockwise) with fully threaded style covering entire length from tip to head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.