Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 50 PK
- Mfr # M01240.100.0060
- Zoro # G9897450
product price:Â
$
59.39
/pk of 50, $1.19/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Head Width
17 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01240.100.0060
- Zoro #
- G9897450
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 8765
- Item
- Hex Head Cap Screw
- Head Type
- Hex
- Fastener Industry Standards
- ISO 8765
- Thread Type
- Fine
- Tensile Strength
- 116,000 psi
- Rockwell Hardness
- HRC22
- Thread Pitch
- 1.25 mm
- Threadlocker Minimum Temperature
- M10-1.25
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ISO 8765
- Threadlocker Maximum Temperature
- 1.25 mm
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Shell Material
- Steel
Dimensions
- Thread Size
- M10-1.25
- Fastener Length
- 60 mm
- Head Width
- 17 mm
- Min. Thread Length
- 26 mm
- Head Height
- 6.4 mm
- Head and Washer Height
- 6.4 mm
- Screw Size
- M10
- Overall Length
- 60 mm
- Minimum Thread Length
- 26 mm
- Wire Rope Length
- 60 mm
- Length
- 60 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M10-1.25, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards ISO 8765, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.